31.5 In Economy Retractor Graphic (No-Curl Hybrid Media) - Sale Red Burst

  • Mfr # 908061-001

  • Zoro # G522732660


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Sign Material
No-Curl Hybrid Media
Sign Background Color
Red, Yellow
Width
31.5 in
Height
78.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
908061-001
Zoro #
G522732660
UPC #
841282152045
Country of Origin
Korea, Republic of

Dimensions

Width
31.5 in
Height
78.5 in

Details

Sign Material
No-Curl Hybrid Media
Sign Background Color
Red, Yellow

Description

Communicate to your customers that you have a "Sale" with this eye-catchy graphic. Printed on Titan no-curl hybrid media. Banner attaches with snap rail on top and banner tape on bottom.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.