31.5 In Economy Retractor Kit (No-Curl Hybrid Media) - Clearance Red

  • Mfr # 908060-002

  • Zoro # G922732598


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Red, Silver, Yellow
Width
32 in
Sign Material
No-Curl Hybrid Media
Height
83.5 in
Thickness
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
908060-002
Zoro #
G922732598
UPC #
841282152038
Country of Origin
China

Dimensions

Width
32 in
Height
83.5 in
Thickness
15 in

Details

Sign Background Color
Red, Silver, Yellow
Sign Material
No-Curl Hybrid Media

Description

Communicate to your customers that you have a "Clearance" with this eye-catchy sign and graphic. The popular Economy Retractor is versatile and budget-friendly, making it a great option for the cost-conscious marketer. Double-footed design for stability. Lightweight aluminum base. Hardware available in black only. Your artwork will be printed on Titan no-curl hybrid media. Banner attaches with snap rail on top and banner tape on bottom. Shock cord pole makes it easy to set up and take down. 100 RCAT rating. Carry case included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.