Shop SHOWDOWN DISPLAYS
See all product information
Create Account
31.5 In Economy Retractor Kit (No-Curl Hybrid Media) - Sale Red Burst
- Mfr # 908060-001
- Zoro # G022732702
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Sign Material
No-Curl Hybrid Media
Sign Background Color
Red, Silver, Yellow
Width
32 in
Height
83.5 in
Thickness
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 908060-001
- Zoro #
- G022732702
- UPC #
- 841282152021
- Country of Origin
- China
- Sign Material
- No-Curl Hybrid Media
- Sign Background Color
- Red, Silver, Yellow
Dimensions
- Width
- 32 in
- Height
- 83.5 in
- Thickness
- 15 in
Description
Communicate to your customers that you have a "Sale" with this eye-catchy sign and graphic. The popular Economy Retractor is versatile and budget-friendly, making it a great option for the cost-conscious marketer. Double-footed design for stability. Lightweight aluminum base. Hardware available in black only. Your artwork will be printed on Titan no-curl hybrid media. Banner attaches with snap rail on top and banner tape on bottom. Shock cord pole makes it easy to set up and take down. 100 RCAT rating. Carry case included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.