3.5 Ft Frameworx Banner Display Graphic (Single-Sided, 13 Oz. Smooth Scrim Vinyl) - Sale Red Burst

  • Mfr # 908081-001

  • Zoro # G522732585


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Height
75 in
Sign Background Color
Red, Yellow
Sign Material
Vinyl
Width
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
908081-001
Zoro #
G522732585
UPC #
841282152144
Country of Origin
China

Dimensions

Height
75 in
Width
27.5 in

Details

Sign Background Color
Red, Yellow
Sign Material
Vinyl

Description

Communicate to your customers that you have a "Sale" with this eye-catchy graphic. This banner is designed for use with the 3.5' FrameWorx banner display. Printed on Titan 13 oz. smooth scrim vinyl. Hardware sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.