
3.5 Ft Frameworx Banner Display Kit (Single-Sided, 13 Oz. Smooth Scrim Vinyl) - Clearance Red
Mfr # 908080-002
Zoro # G522732684
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Vinyl
Thickness
15.25 in
Width
41 in
Height
81.75 in
Sign Background Color
Red, Silver, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908080-002
Zoro #
G522732684
UPC #
841282152137
Country of Origin
China
Dimensions
Thickness
15.25 in
Width
41 in
Height
81.75 in
Details
Sign Material
Vinyl
Sign Background Color
Red, Silver, Yellow
Description
Communicate to your customers that you have a "Clearance" with this eye-catchy sign and graphic. Fold-out feet for a small, stable footprint with corner springs that keep the banner centered and taut. Each tension corner spring features two hooks so you can attach two banners. This banner is designed for use with the 3.5' FrameWorx banner display. Your artwork will be printed on Titan 13 oz. smooth scrim vinyl. Hardware sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.