3.5 Ft Frameworx Banner Display Kit (Single-Sided, 13 Oz. Smooth Scrim Vinyl) - Sale Red Burst

  • Mfr # 908080-001

  • Zoro # G922732659


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Vinyl
Width
41 in
Thickness
15.25 in
Sign Background Color
Red, Silver, Yellow
Height
81.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
908080-001
Zoro #
G922732659
UPC #
841282152120
Country of Origin
China

Dimensions

Width
41 in
Thickness
15.25 in
Height
81.75 in

Details

Sign Material
Vinyl
Sign Background Color
Red, Silver, Yellow

Description

Communicate to your customers that you have a "Sale" with this eye-catchy sign and graphic. Fold-out feet for a small, stable footprint with corner springs that keep the banner centered and taut. Each tension corner spring features two hooks so you can attach two banners. This banner is designed for use with the 3.5' FrameWorx banner display. Your artwork will be printed on Titan 13 oz. smooth scrim vinyl. Hardware sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.