Zoro Homepage

36 In Impress A-Frame Graphics - Sale Red Burst

  • Mfr # 908022-005

  • Zoro # G222732618


product price: $95.35
/ea
Free Shipping & Returns

Key Features

Height
33 in
Sign Background Color
Red, Yellow
Width
23 in
Sign Material
Recycled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908022-005
Zoro #
G222732618
UPC #
841282151604
Country of Origin
United States

Dimensions

Height
33 in
Width
23 in

Details

Sign Background Color
Red, Yellow
Sign Material
Recycled Polyester

Description

Artwork is dye-sublimated on recycled polyester knit. 100% recycled media is made with REPREVE fibers.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.