Zoro Homepage

36 In Impress A-Frame Kit - Sale Red Burst

  • Mfr # 908020-005

  • Zoro # G822732582


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Recycled Polyester
Width
23.25 in
Sign Background Color
Red, Silver, Yellow
Height
36.37 in
Thickness
25.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908020-005
Zoro #
G822732582
UPC #
841282151482
Country of Origin
Czechia

Dimensions

Width
23.25 in
Height
36.37 in
Thickness
25.12 in

Details

Sign Material
Recycled Polyester
Sign Background Color
Red, Silver, Yellow

Description

Announce to all that you're business has a "Sale" with this eye-catchy sign and graphic. The sleek look of SEG combined with the convenience of an a-frame. The A-frame includes two easy to install single-sided graphics that create a two-sided display. Artwork is dye-sublimated on recycled polyester knit. 100% recycled media is made with REPREVE fibers. Portable aluminum frame features a strong, sturdy, steel base. For indoor use only

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.