Zoro Homepage

42 In Impress A-Frame Graphic - Now Hiring Red Burst

  • Mfr # 908011-003

  • Zoro # G422732647


product price: $55.59
/ea

Key Features

Height
38.5 in
Sign Material
Recycled Polyester
Width
27 in
Sign Background Color
Red, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908011-003
Zoro #
G422732647
UPC #
841282151345
Country of Origin
United States

Dimensions

Height
38.5 in
Width
27 in

Details

Sign Material
Recycled Polyester
Sign Background Color
Red, White

Description

Announce to all that you're business is "Hiring" with this eye-catchy graphic. Artwork is dye-sublimated on recycled polyester knit. 100% recycled media is made with REPREVE fibers.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.