
42 In Impress A-Frame Graphics - Now Open Red
Mfr # 908012-002
Zoro # G622732607
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Width
27 in
Sign Background Color
Red, White
Height
38.5 in
Sign Material
Recycled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908012-002
Zoro #
G622732607
UPC #
841282151390
Country of Origin
United States
Dimensions
Width
27 in
Height
38.5 in
Details
Sign Background Color
Red, White
Sign Material
Recycled Polyester
Description
Announce to all that you're "Open" for business with this eye-catchy graphic. Artwork is dye-sublimated on recycled polyester knit. 100% recycled media is made with REPREVE fibers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.