
42 In Impress A-Frame Kit - Now Hiring Red Burst
Mfr # 908010-003
Zoro # G722732811
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Recycled Polyester
Height
42.75 in
Thickness
26.5 in
Width
27.5 in
Sign Background Color
Red, Silver, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908010-003
Zoro #
G722732811
UPC #
841282151284
Country of Origin
Czechia
Dimensions
Height
42.75 in
Thickness
26.5 in
Width
27.5 in
Details
Sign Material
Recycled Polyester
Sign Background Color
Red, Silver, White
Description
Announce to all that you're business is "Hiring" with this eye-catchy sign and graphic. The sleek look of SEG combined with the convenience of an a-frame. The A-frame includes two easy to install single-sided graphics that create a two-sided display. Artwork is dye-sublimated on recycled polyester knit. 100% recycled media is made with REPREVE fibers. Portable aluminum frame features a strong, sturdy, steel base. For indoor use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.