Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42 In Impress A-Frame Kit - Open Red Burst

  • Mfr # 908010-001

  • Zoro # G522732806


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Height
42.75 in
Sign Material
Recycled Polyester
Width
27.5 in
Sign Background Color
Red, Silver, White
Thickness
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908010-001
Zoro #
G522732806
UPC #
841282151260
Country of Origin
Czechia

Dimensions

Height
42.75 in
Width
27.5 in
Thickness
26.5 in

Details

Sign Material
Recycled Polyester
Sign Background Color
Red, Silver, White

Description

Announce to all that you're "Open" for business with this eye-catchy sign and graphic. The sleek look of SEG combined with the convenience of an a-frame. The A-frame includes two easy to install single-sided graphics that create a two-sided display. Artwork is dye-sublimated on recycled polyester knit. 100% recycled media is made with REPREVE fibers. Portable aluminum frame features a strong, sturdy, steel base. For indoor use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.