Zoro Homepage

42 In Impress A-Frame Kit - We Ft Re Hiring Red

  • Mfr # 908010-004

  • Zoro # G122732817


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Width
27.5 in
Sign Material
Recycled Polyester
Thickness
26.5 in
Sign Background Color
Red, Silver, White
Height
42.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908010-004
Zoro #
G122732817
UPC #
841282151291
Country of Origin
Czechia

Dimensions

Width
27.5 in
Thickness
26.5 in
Height
42.75 in

Details

Sign Material
Recycled Polyester
Sign Background Color
Red, Silver, White

Description

Announce to all that you're business is "Hiring" with this eye-catchy sign and graphic. The sleek look of SEG combined with the convenience of an a-frame. The A-frame includes two easy to install single-sided graphics that create a two-sided display. Artwork is dye-sublimated on recycled polyester knit. 100% recycled media is made with REPREVE fibers. Portable aluminum frame features a strong, sturdy, steel base. For indoor use only

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.