Shop SHOWDOWN DISPLAYS
See all product information
Create Account
45 In W X 38 In H Indoor Enclosed Bulletin Board Sliding Door - Sliding Door
- Mfr # 45X38BBLG
- Zoro # G222732731
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Board Material
Cork
Board Color
Silver
Width
44.3 in
Height
2 in
Board Frame Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45X38BBLG
- Zoro #
- G222732731
- UPC #
- 841282151253
- Country of Origin
- Czechia
- Board Material
- Cork
- Board Color
- Silver
- Board Frame Material
- Metal
Dimensions
- Width
- 44.3 in
- Height
- 2 in
- Depth
- 37.3 in
Description
Go for a more elegant looking Bulletin Board with the Indoor Enclosed Bulletin Board Sliding Door with sliding doors!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.