
5 Ft Economy Tent Canopy - Black
Mfr # 241306-BLAC
Zoro # G922732727
product price: $185.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Height
51.75 in
Width
57.35 in
Material
600D Polyester
Length
57.35 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241306-BLAC
Zoro #
G922732727
UPC #
841282151000
Country of Origin
China
Dimensions
Height
51.75 in
Width
57.35 in
Length
57.35 in
Details
Material
600D Polyester
Color
Black
Description
Canopy is constructed of durable, weather-resistant 600 denier polyester
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.