Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Ft Economy Tent Kit (Unimprinted) - Blaze Orange

  • Mfr # 241500-BLAZ

  • Zoro # G022732818


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Height
124.62 in
Length
57.87 in
Material
600D Polyester
Color
Blaze Orange
Width
57.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241500-BLAZ
Zoro #
G022732818
UPC #
841282151093
Country of Origin
China

Dimensions

Height
124.62 in
Length
57.87 in
Width
57.87 in

Details

Material
600D Polyester
Color
Blaze Orange

Description

Ideal for short-term use, this Economy tent is where affordability and functionality meet. With a 1.1875” square legs comprised of .9 mm white coated powder coated frame and ABS nylon joint, the spring-loaded center allows for quick and easy set up. Canopy is a stock color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.