
5 Ft Economy Tent Kit (Unimprinted) - Cherry
Mfr # 241500-CHER
Zoro # G222732762
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Height
124.62 in
Width
57.87 in
Length
57.87 in
Material
600D Polyester
Color
Cherry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241500-CHER
Zoro #
G222732762
UPC #
841282151109
Country of Origin
China
Dimensions
Height
124.62 in
Width
57.87 in
Length
57.87 in
Details
Material
600D Polyester
Color
Cherry
Description
Ideal for short-term use, this Economy tent is where affordability and functionality meet. With a 1.1875” square legs comprised of .9 mm white coated powder coated frame and ABS nylon joint, the spring-loaded center allows for quick and easy set up. Canopy is a stock color.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.