Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Ft Value Lite Table Throw - Black

  • Mfr # 116001-BLAC

  • Zoro # G922732796


product price: $86.45
/ea
Free Shipping & Returns

Key Features

Width
72 in
Depth
28 in
Color
Black
Material
Poplin
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116001-BLAC
Zoro #
G922732796
UPC #
841282150515
Country of Origin
Taiwan, Province of China

Dimensions

Width
72 in
Depth
28 in
Length
30 in

Details

Color
Black
Material
Poplin

Description

Value Lite table throws provide a cost-effective option for when large quantities are needed. Covers four sides of the table. Draped corners. Lightweight, 100% woven polyester pongee fabric. Available in four fabric colors. Short-term use only.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.