Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Ft Value Lite Table Throw - Hunter Green

  • Mfr # 116001-HUNT

  • Zoro # G422732791


product price: $86.45
/ea
Free Shipping & Returns

Key Features

Color
Hunter Green
Material
Poplin
Depth
28 in
Length
30 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116001-HUNT
Zoro #
G422732791
UPC #
841282150522
Country of Origin
Taiwan, Province of China

Dimensions

Depth
28 in
Length
30 in
Width
72 in

Details

Color
Hunter Green
Material
Poplin

Description

Value Lite table throws provide a cost-effective option for when large quantities are needed. Covers four sides of the table. Draped corners. Lightweight, 100% woven polyester pongee fabric. Available in four fabric colors. Short-term use only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.