
6 Ft Value Lite Table Throw - Royal
Mfr # 116001-ROYA
Zoro # G122732657
product price: $86.45
/ea
Free Shipping & Returns
Key Features
Depth
28 in
Color
Royal Blue
Width
72 in
Length
30 in
Material
Poplin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116001-ROYA
Zoro #
G122732657
UPC #
841282150553
Country of Origin
Taiwan, Province of China
Dimensions
Depth
28 in
Width
72 in
Length
30 in
Details
Color
Royal Blue
Material
Poplin
Description
Value Lite table throws provide a cost-effective option for when large quantities are needed. Covers four sides of the table. Draped corners. Lightweight, 100% woven polyester pongee fabric. Available in four fabric colors. Short-term use only.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.