
Belt Barrier Sign Holder Hardware - Black
Mfr # 280143-BLAC
Zoro # G222732755
product price: $66.95
/eaKey Features
Color
Black
Height
16.5 in
Length
3 in
Width
9 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280143-BLAC
Zoro #
G222732755
UPC #
841282151208
Country of Origin
China
Dimensions
Height
16.5 in
Length
3 in
Width
9 in
Details
Color
Black
Material
Steel
Description
Add messaging to your belt barriers to guide and inform customers. Available in black or chrome. Simply slide onto the top of the Belt Barrier or Deluxe Belt Barrier.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.