Zoro Homepage

Belt Barrier Sign Holder Hardware - Chrome

  • Mfr # 280143-CHRO

  • Zoro # G922732765


product price: $66.95
/ea

Key Features

Material
Steel
Color
Chrome
Width
9 in
Height
16.5 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280143-CHRO
Zoro #
G922732765
UPC #
841282151215
Country of Origin
China

Dimensions

Width
9 in
Height
16.5 in
Length
3 in

Details

Material
Steel
Color
Chrome

Description

Add messaging to your belt barriers to guide and inform customers. Available in black or chrome. Simply slide onto the top of the Belt Barrier or Deluxe Belt Barrier.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.