
Belt Barriers (Set Of Two) - Black
Mfr # 280140-BLAC
Zoro # G422732715
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
12.62 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280140-BLAC
Zoro #
G422732715
UPC #
841282151185
Country of Origin
China
Dimensions
Overall Length
12.62 in
Details
Material
Steel
Color
Black
Description
Perfect for controlling the flow and direction of customer queues. Sold in sets of 2. Available in Black and Chrome posts with a black tension belt. 4 point connections
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.