
Clear View Literature Display
Mfr # 230003
Zoro # G722732651
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Height
11 in
Width
10 in
Color
Clear
Depth
60.75 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230003
Zoro #
G722732651
UPC #
841282150300
Country of Origin
China
Dimensions
Height
11 in
Width
10 in
Depth
60.75 in
Details
Color
Clear
Material
Acrylic
Description
Your literature can be prominently displayed on the show floor and neatly organized in a compact space when in storage. Four-tier design with acrylic trays. Sturdy chrome base. Collapses to fit into included carry case. Stores literature when not in use. Pocket size: 9.25"W x 14"H x 1.34"D.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.