Zoro Homepage

Deluxe Belt Barriers (Set Of Two) - Black

  • Mfr # 280146-BLAC

  • Zoro # G822732728


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280146-BLAC
Zoro #
G822732728
UPC #
841282151222
Country of Origin
China

Dimensions

Overall Length
14 in

Details

Color
Black
Material
Steel

Description

Perfect for controlling the flow and direction of customer queues. Sold in sets of 2. Available in Black and Chrome posts with a black tension belt. 4 point connections

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.