Zoro Homepage

Easy View Literature Display - Black

  • Mfr # 230025-BLAC

  • Zoro # G122732770


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Height
14.62 in
Depth
61.5 in
Material
Plastic
Color
Black
Width
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230025-BLAC
Zoro #
G122732770
UPC #
841282150829
Country of Origin
China

Dimensions

Height
14.62 in
Depth
61.5 in
Width
10.75 in

Details

Material
Plastic
Color
Black

Description

Your literature can be prominently displayed on the show floor and neatly organized in a compact space when in storage. Five-tier design with plastic trays. Collapses to fit into included carry case. Stores literature when not in use. Pocket size: 8.5"W x 12.375"H x 1.375"D.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.