Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everyday Banner Display Single-Sided Graphic - Clearance Red

  • Mfr # 908091-002

  • Zoro # G522732714


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Poly Fabric
Depth
92 in
Color
Red, Yellow
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908091-002
Zoro #
G522732714
UPC #
841282152199
Country of Origin
Korea, Republic of

Dimensions

Depth
92 in
Width
24 in

Details

Material
Poly Fabric
Color
Red, Yellow

Description

Communicate to your customers that you have a "Clearance" with this eye-catchy graphic. Printed on Titan 11 mil polyester. Display can hold one or two banners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.