Zoro Homepage

Everyday Banner Display Single-Sided Graphic - Sale Red Burst

  • Mfr # 908091-001

  • Zoro # G722732798


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Poly Fabric
Color
Red, Yellow
Width
24 in
Depth
92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908091-001
Zoro #
G722732798
UPC #
841282152182
Country of Origin
Korea, Republic of

Dimensions

Width
24 in
Depth
92 in

Details

Material
Poly Fabric
Color
Red, Yellow

Description

Communicate to your customers that you have a "Sale" with this eye-catchy graphic. Printed on Titan 11 mil polyester. Display can hold one or two banners

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.