Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everyday Banner Display Single-Sided Kit - Clearance Red

  • Mfr # 908090-002

  • Zoro # G722732682


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Color
Red, Silver, Yellow
Material
Poly Fabric
Frame Material
Steel
Width
24 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908090-002
Zoro #
G722732682
UPC #
841282152175
Country of Origin
Taiwan, Province of China

Dimensions

Width
24 in
Length
13 in
Depth
92 in

Details

Color
Red, Silver, Yellow
Material
Poly Fabric
Frame Material
Steel

Description

Communicate to your customers that you have a "Clearance" with this eye-catchy sign and graphic. This display features a durable steel frame with a long-lasting, powder-coated finish. Hardware available in silver or black. 13" x 13" base. Telescoping pole with thumbscrew lets you adjust the hardware for custom banner sizes. Dowels slide into the banner's pole pocket and can be attached to the stand for easy setup (two wooden dowels included). Your artwork will be printed on Titan 11 mil polyester. Display can hold one or two banners (one banner included; additional banners sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.