
Everyday Banner Display Single-Sided Kit - Sale Red Burst
Mfr # 908090-001
Zoro # G222732595
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Depth
92 in
Frame Material
Steel
Length
13 in
Color
Red, Silver, Yellow
Material
Poly Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908090-001
Zoro #
G222732595
UPC #
841282152168
Country of Origin
Taiwan, Province of China
Dimensions
Depth
92 in
Length
13 in
Width
24 in
Details
Frame Material
Steel
Color
Red, Silver, Yellow
Material
Poly Fabric
Description
Communicate to your customers that you have a "Sale" with this eye-catchy sign and graphic. This display features a durable steel frame with a long-lasting, powder-coated finish. Hardware available in silver or black. 13" x 13" base. Telescoping pole with thumbscrew lets you adjust the hardware for custom banner sizes. Dowels slide into the banner's pole pocket and can be attached to the stand for easy setup (two wooden dowels included). Your artwork will be printed on Titan 11 mil polyester. Display can hold one or two banners (one banner included; additional banners sold separately).
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.