
Everyday Impress Display Graphic - Sale Red Burst
Mfr # 908071-001
Zoro # G722732606
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Width
23.125 in
Color
Red, Yellow
Depth
59.25 in
Material
Recycled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908071-001
Zoro #
G722732606
UPC #
841282152083
Country of Origin
United States
Dimensions
Width
23.125 in
Depth
59.25 in
Details
Color
Red, Yellow
Material
Recycled Polyester
Description
Communicate to your customers that you have a "Sale" with this eye-catchy graphic. This banner is designed for use with the Everyday Impress Display. Hardware not included. Silicone edge graphics for easy panel installation. Your artwork will be dye sublimated on polyester knit. Graphics are single-sided. 100% recycled media is made with REPREVE fibers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.