Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everyday Impress Display Graphics - Clearance Red

  • Mfr # 908072-002

  • Zoro # G422732623


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material
Recycled Polyester
Width
23.125 in
Color
Red, Yellow
Depth
59.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908072-002
Zoro #
G422732623
UPC #
841282152113
Country of Origin
United States

Dimensions

Width
23.125 in
Depth
59.25 in

Details

Material
Recycled Polyester
Color
Red, Yellow

Description

Communicate to your customers that you have a "Clearance" with this eye-catchy graphic. This banner is designed for use with the Everyday Impress Display. Hardware not included. Silicone edge graphics for easy panel installation. Your artwork will be dye sublimated on polyester knit. Graphics are single-sided. 100% recycled media is made with REPREVE fibers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.