Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everyday Impress Display Kit - Clearance Red

  • Mfr # 908070-002

  • Zoro # G422732593


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Color
Red, Silver, Yellow
Frame Material
Aluminum
Length
23.5 in
Material
Recycled Polyester
Depth
73.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908070-002
Zoro #
G422732593
UPC #
841282152076
Country of Origin
Czechia

Dimensions

Length
23.5 in
Depth
73.12 in
Width
23.5 in

Details

Color
Red, Silver, Yellow
Frame Material
Aluminum
Material
Recycled Polyester

Description

Communicate to your customers that you have a "Clearance" with this eye-catchy sign and graphic. Silicone edge graphics give this display an upscale look that’s sure to impress your guests. Display features a heavy-duty aluminum display and silicone edge graphics for easy panel installation. Your artwork will be dye sublimated on recycledpolyester knit. Kit includes two single-sided banner. 100% recycled media is made with REPREVE? fibers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.