Zoro Homepage

Sail Sign Flag Round Water Ring

  • Mfr # 190708

  • Zoro # G522732578


product price: $60.25
/ea

Key Features

Length
23 in
Material
Nylon
Color
Blue
Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190708
Zoro #
G522732578
UPC #
841282150263
Country of Origin
China

Dimensions

Length
23 in
Width
23 in

Details

Material
Nylon
Color
Blue

Description

Ballast keeps sail sign hardware weighted down so it doesn't fall over in the breeze. Designed for use sail signs 13' tall and under. Holds approximately 2.75 gallons of water. Weighs 24 lbs. when filled with water. Ballast hole is 1.5" in diameter. Pole hardware and flag sold separately.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.