
Sail Sign Ground Spike
Mfr # 190706
Zoro # G416355654
product price: $59.69
/eaKey Features
Length
2 in
Width
4 in
Depth
20.12 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190706
Zoro #
G416355654
UPC #
841282150249
Country of Origin
China
Dimensions
Length
2 in
Width
4 in
Depth
20.12 in
Details
Material
Steel
Color
Silver
Description
This ground spike can be stuck into the ground to work as a base for sail sign flag hardware. Constructed of chrome-plated steel with nylon polymer bearing cover. Ball bearings provide smooth, 360 rotation. Pole hardware and flag sold separately.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.