
Sail Sign Scissor Base
Mfr # 190707
Zoro # G322732716
product price: $90.95
/ea
Free Shipping & Returns
Key Features
Height
5.37 in
Length
22.75 in
Width
22.75 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190707
Zoro #
G322732716
UPC #
841282150256
Country of Origin
China
Dimensions
Height
5.37 in
Length
22.75 in
Width
22.75 in
Details
Material
Steel
Color
Silver
Description
This base is design flaged to support sail sign flag flag hardware. Constructed of steel. Pole hardware and flag sold separately.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.