This item is Discontinued.

Showdown Displays Showdown Displays 810026ILL-001 6 ft. NCAA Illinois Fighting Illini Dye Sublimated Table Throw - No.001 810026ILL-001

Showdown Displays 810026ILL-001 6 ft. NCAA Illinois Fighting Illini Dye Sublimated Table Throw - No.001 (Discontinued)

  • Mfr # 810026ILL-001
  • Zoro # G503875331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810026ILL-001
Zoro #
G503875331
UPC #
841282131347
Country of Origin
China

Description

From the greats of the past to the shining stars currently dominating their sport, we provide the authentic sports collectibles from the biggest stars. When it comes to shopping for a dedicated fan or collector, be sure to shop our extensive range for sports collectibles.

Features
  • NCAA Illinois Fighting Illini Dye Sublimated Table Throw
  • This awesome high end table throw covers 4 sides of the table
  • Flame retardant
  • Made of premium polyester poplin fabric and is machine washable and wrinkle resistant
Specifications
  • Size: 6 ft.
  • Design: No.001
  • Team: NCAA
  • Weight: 7.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.