
Square Water Ballast
Mfr # 190710
Zoro # G222732649
product price: $60.25
/eaKey Features
Material
Nylon
Width
21 in
Length
21 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190710
Zoro #
G222732649
UPC #
841282150270
Country of Origin
China
Dimensions
Width
21 in
Length
21 in
Details
Material
Nylon
Color
Blue
Description
Ballast keeps sail sign hardware weighted down so it doesn't fall over in the breeze. Designed for use with sail signs 14.5' tall and higher (hardware, base and flag sold separately). Holds approximately 4.25 gallons of water. Weighs 35 lbs. when filled with water. Ballast hole is 1.5" in diameter. Pole hardware and flag sold separately.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.