
Stain Resistant 3-Sided Throw 6 Ft - White
Mfr # 114124-WHIT
Zoro # G922732758
product price: $76.25
/ea
Free Shipping & Returns
Key Features
Width
72 in
Depth
28 in
Length
30 in
Color
White
Material
Poplin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114124-WHIT
Zoro #
G922732758
UPC #
841282150454
Country of Origin
Taiwan, Province of China
Dimensions
Width
72 in
Depth
28 in
Length
30 in
Details
Color
White
Material
Poplin
Description
This table throw features a stain-resistant treatment that repels liquids instead of absorbing them. For use with tables 6' wide. Covers three sides of the table with a 9" overhang in back. Draped corners. Constructed of polyester poplin. Flame retardant treated (FR rated for exhibit halls). Machine-washable and wrinkle-resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.