Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stain Resistant 3-Sided Throw 8 Ft - Black

  • Mfr # 114126-BLAC

  • Zoro # G722732736


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Material
Poplin
Length
30 in
Width
96 in
Color
Black
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114126-BLAC
Zoro #
G722732736
UPC #
841282150461
Country of Origin
Taiwan, Province of China

Dimensions

Length
30 in
Width
96 in
Depth
28 in

Details

Material
Poplin
Color
Black

Description

This table throw features a stain-resistant treatment that repels liquids instead of absorbing them. For use with tables 8' wide. Covers three sides of the table with a 9" overhang in back. Draped corners. Constructed of polyester poplin. Flame retardant treated (FR rated for exhibit halls). Machine-washable and wrinkle-resistant.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.