Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stain Resistant 3-Sided Throw 8 Ft - Royal

  • Mfr # 114126-ROYA

  • Zoro # G622732782


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Color
Royal Blue
Width
96 in
Depth
28 in
Material
Poplin
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114126-ROYA
Zoro #
G622732782
UPC #
841282150492
Country of Origin
Taiwan, Province of China

Dimensions

Width
96 in
Depth
28 in
Length
30 in

Details

Color
Royal Blue
Material
Poplin

Description

This table throw features a stain-resistant treatment that repels liquids instead of absorbing them. For use with tables 8' wide. Covers three sides of the table with a 9" overhang in back. Draped corners. Constructed of polyester poplin. Flame retardant treated (FR rated for exhibit halls). Machine-washable and wrinkle-resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.