Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stain Resistant 4-Sided Throw 6 Ft - Royal

  • Mfr # 114120-ROYA

  • Zoro # G222732724


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Poplin
Length
30 in
Width
72 in
Color
Royal Blue
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114120-ROYA
Zoro #
G222732724
UPC #
841282150348
Country of Origin
Taiwan, Province of China

Dimensions

Length
30 in
Width
72 in
Depth
28 in

Details

Material
Poplin
Color
Royal Blue

Description

This table throw features a stain-resistant treatment that repels liquids instead of absorbing them. For use with tables 6' wide. Covers four sides of the table. Draped corners. Constructed of polyester poplin. Flame retardant treated (FR rated for exhibit halls). Machine-washable and wrinkle-resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.