
Stain Resistant 4-Sided Throw 6 Ft - White
Mfr # 114120-WHIT
Zoro # G822732735
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
30 in
Width
72 in
Depth
28 in
Material
Poplin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114120-WHIT
Zoro #
G822732735
UPC #
841282150355
Country of Origin
Taiwan, Province of China
Dimensions
Length
30 in
Width
72 in
Depth
28 in
Details
Color
White
Material
Poplin
Description
This table throw features a stain-resistant treatment that repels liquids instead of absorbing them. For use with tables 6' wide. Covers four sides of the table. Draped corners. Constructed of polyester poplin. Flame retardant treated (FR rated for exhibit halls). Machine-washable and wrinkle-resistant.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.