Zoro Homepage

Value Sail Sign Flag Cross Base

  • Mfr # 191591

  • Zoro # G122732619


product price: $39.39
/ea

Key Features

Material
Steel
Height
6 in
Color
Gray
Width
30.12 in
Length
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191591
Zoro #
G122732619
UPC #
841282150294
Country of Origin
China

Dimensions

Height
6 in
Width
30.12 in
Length
23.75 in

Details

Material
Steel
Color
Gray

Description

This value-priced base works with sail sign flag hardware. Constructed of steel. Pole hardware and flag sold separately.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.