Zoro Homepage

Value Sail Sign Flag Ground Spike

  • Mfr # 191590

  • Zoro # G322732594


product price: $39.39
/ea

Key Features

Material
Galvanized Steel
Width
1.56 in
Color
Bronze
Length
3.5 in
Height
20.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191590
Zoro #
G322732594
UPC #
841282150287
Country of Origin
China

Dimensions

Width
1.56 in
Length
3.5 in
Height
20.12 in

Details

Material
Galvanized Steel
Color
Bronze

Description

This ground spike can be stuck into the ground to create a low-profile base for sail sign flag hardware. Constructed of galvanized steel with nylon polymer bearing cover. Ball bearings provide smooth, 360o rotation. Pole hardware and flag sold separately.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.