Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486BADA-W
Zoro #
G6180343
UPC #
-
Country of Origin
United States
Dimensions
Height
29"
Width
7-1/2"
Depth
3-1/4"
Manufacturers Warranty Length
1 yr.
Details
Includes
Tamper Resistant Fasteners, Handheld Shower with 60" Hose, Glide Rail, Recessed Soap Dish
Item
Eco-Rain Shower
Flow Rate
1.50 gpm
ADA Compliant
Yes
Shower Head Type
Handheld
Connection
1/2" NPT
Standards
ADA Compliant; ASSE 1016
Material of Construction
Stainless Steel, Brass
Ligature Resistant
No
Mounting Type - Faucet
Deck
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Type
Wall Mount
Showerhead Type
Handheld
Description
Eco-Rain Shower, Handheld
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.