Shop SHOWERCLEAR
See all product information
Create Account
Fixed Shower Head, 2.5 gpm, Matte Black
- Mfr # FMB4
- Zoro # G123362754
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Material
ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMB4
- Zoro #
- G123362754
- UPC #
- 862826000288
- Country of Origin
- China
- Item
- Shower Head
- Material
- ABS
- Finish
- Matte Black
Description
ShowerClear is a patented, maintenance-friendly showerhead engineered to address one of the most overlooked issues in plumbing fixtures-the internal buildup of biofilm, sediment, and debris that can accumulate inside conventional closed showerheads over time. Traditional showerhead designs trap water and contaminants inside internal chambers, making routine cleaning nearly impossible without replacing the entire fixture. ShowerClear solves this problem through its patented open-to-clean design, allowing the user to easily open the showerhead and rinse away internal buildup that would otherwise remain trapped. This design helps maintain a cleaner water pathway and allows for simple preventative maintenance without specialized tools or replacement parts. Unlike filter-based showerheads that require ongoing cartridge replacements, ShowerClear focuses on accessible cleaning and long-term reliability. The ability to periodically open and rinse the interior helps support consistent water flow and reduces the maintenance challenges associated with traditional closed showerhead designs. ShowerClear installs easily on standard shower arms and is compatible with most residential and commercial plumbing systems. The product is engineered for durability and designed to perform reliably in both residential and commercial environments.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.