15-3/4" Raindrop Shower Arm W/ Flange, Oil Rubbed Bronze

  • Mfr # K4165

  • Zoro # G3746426


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
Item Weight (lbs)
1.03
ADA Compliant
false
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4165
Zoro #
G3746426
UPC #
663370309526
Country of Origin
China

Dimensions

Item Height (Inch)
1.75
Item Length (Inch)
15.75
Item Width (Inch)
0.88

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Oil Rubbed Bronze
Material
Brass
Item Weight (lbs)
1.03
ADA Compliant
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Handles Included
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
Prop 65 Label
true
CEC Certified
false
Pullout Spray
false
Handshower Included
No
Theme
Modern
Pulldown Spray
false
Drain Included
No
Showerhead Included
No
DOE Certified
false
Number of Handles
0
Spout Flow Rate (GPM)
0
Collection
Claremont
Hose Included
false
Sidespray
false

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.