Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Shower Slide Bar W/ Pin Wall Hook, Oil Rubbed Bronze

  • Mfr # K180A5

  • Zoro # G3912667


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
ADA Compliant
false
Spout Flow Rate (GPM)
0
Theme
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K180A5
Zoro #
G3912667
UPC #
663370062384
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
1.94
Item Length (Inch)
26.5
Item Height (Inch)
1.81

Details

Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Material
Brass
ADA Compliant
false
Item
Shower Slide Bar
Spout Flow Rate (GPM)
0
Theme
Traditional
Hose Included
false
UPC/CUPC Certified
false
Collection
Showerscape
CEC Certified
false
Drain Included
No
Low Lead Compliant
false
Item Weight (lbs)
1.5
DOE Certified
false
Handles Included
false
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Prop 65 Label
true
Handshower Included
No
Sidespray
false

Description

Have both the style and bathing experience you deserve with this slide bar. The Made To Match 24-Inch Shower Slide Bar with Pin Wall Hook is offered in a variety of finishes to fit your desired traditional washroom decor. Allow it to regulate the height of your hand shower in fashion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.