Zoro Homepage

30" Brass Shower Slide Bar, Polished Brass

  • Mfr # K183A2

  • Zoro # G3912658


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
ADA Compliant
false
Item Length (Inch)
32.5
Handshower Flow Rate (GPM)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K183A2
Zoro #
G3912658
UPC #
663370102530
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
32.5
Item Height (Inch)
1.75
Item Width (Inch)
2

Description

Have both the style and bathing experience you deserve with this slide bar. The Made To Match 30-Inch Brass Shower Slide Bar is offered in a variety of finishes to fit your desired traditional washroom decor. Allow it to regulate the height of your hand shower in fashion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.